Welcome to Würth Belux Only for professionals
Variable modular block

For detailed information, other images and documents, please select individual articles from the following table.

Variable modular block

Premounted and ready for installation

See product details

Available in 1 version
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
Suitable for many vehicle types


See assignment table



Consisting of:


Substructure with aluminium flap and integrated load securing rail


Flap height 105 mm


Substructure clearance 420 mm


With integrated retractable workbench including vice and turntable


For working outside the vehicle


4 drawers with aluminium panel


Integrated one-handed locking across entire drawer width


2 case pull-out shelves


Suitable for steel and plastic cases


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012 and RAL 3020



Each drawer and case shelf can take load of 40 kg



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plate