For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Consisting of:
Refrigerant shelf
For a maximum of 3 refrigerant bottles
2 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
Load for upper drawer of 40 kg and lower drawer of 70 kg
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!