Welcome to Würth Belux Only for professionals
Portable universal flanging tool kit 10 pieces
Portable universal flanging tool kit 10 pieces - 1
Portable universal flanging tool kit 10 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Portable universal flanging tool kit 10 pieces

For universal use, including directly on vehicles.

See product details

Available in 1 version
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
Compact


  • High-performance, small manual hydraulic unit

  • Pressure force of 2.5 t

  • Allows the flaring work to be performed directly on the vehicle


Saves money


  • Tool-less locking of manual hydraulic unit and base element

  • Eliminates the need for an additional tool and saves valuable work time


Easy to use


Simple operation of manual hydraulic unit



Safe


  • Precise fabrication of clamping jaws

  • No ribbing on clamping jaw inside surfaces. Brake cable coating is not damaged.
Notice

Flanging types: SAE (convex), DIN flare E, DIN (convex), DIN flare F, SAE/DIN (double flange)