Welcome to Würth Belux Only for professionals
Juice Booster 2 mobile charging station
Juice Booster 2 mobile charging station - 1
Juice Booster 2 mobile charging station - 2
Juice Booster 2 mobile charging station - 3
Juice Booster 2 mobile charging station - 4
Juice Booster 2 mobile charging station - 5

For detailed information, other images and documents, please select individual articles from the following table.

Juice Booster 2 mobile charging station

Flexible, mobile charging station with up to 22 kW charging capacity

See product details

Available in 1 version
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
  • Suitable for both standard domestic power and high-current sockets

  • Depending on the power connection and vehicle, fully automatic setting of the maximum charging capacity

  • Completely watertight, impact-resistant and dustproof (IP 67)

  • Can be driven over with a wheel load of up to three tonnes

  • Built-in RCCB-AEV circuit breaker

  • Includes temperature monitoring at the power connection


Scope of delivery


  • Juice Booster II including transport case with self-adhesive hook-and-loop strip for attachment to the luggage compartment carpet

  • Adapter for 230 V connection//1 x 13 A//max. 2.9 kW

  • Adapter for CEE 32 connection//3 x 32 A//max. 22 kW