For detailed information, other images and documents, please select individual articles from the following table.
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile platform with lifting platform for holding heavy electric vehicle batteries as well as a universal platform for large and heavy vehicle components such as engines, gears or axles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Comfortable operation
- Raise and lower by remote control with 3 m cable
- Large wheels for good manoeuvring and positioning
- Safety latch prevents accidental lowering
Adjustable to meet every need
- Extendable handle and platform
- Adjustable by 40 mm on the side for fine adjustment
- Tilt adjustable by ± 3 % for compensation to the lifting platform
- 112 M10 thread mounts for optional accessories
- Mounts for transport by forklift
Large 18 cm ground clearance
For use in conjunction with a conventional engine hoist
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!