Welcome to Würth Belux Only for professionals
W-MAP 1 mobile anchor point

For detailed information, other images and documents, please select individual articles from the following table.

W-MAP 1 mobile anchor point

Mobile system for fastening personal protective equipment against falling. For use with: W-MAP 1 terminal

See product details

Available in 1 version
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
  • Suitable for securing up to a maximum of 3 persons

  • Quick and easy assembly and disassembly of the single anchor point W-MAP 1 (Eyelet) through special locking system

  • Geometry of the single anchor point prevents accidental release of the lock

  • Economical and flexible, as any number of W-MAP 1 terminals can be installed in the building, but only one W-MAP 1 (eyelet) single anchor point is required per user
Notice
  • Observe the assembly instructions and approvals for the fasteners and single anchor point

  • The mobile anchor point W-MAP 1 may only be used in conjunction with the W-MAP 1 terminal. Individual components are not compatible with similar systems

  • The W-MAP 1 support terminal is fixed permanently to the structure; mobile anchor points are quick and easy to move from one terminal to the next

  • Integrated fall indicator: A fall is indicated on the single anchor point