For detailed information, other images and documents, please select individual articles from the following table.
Mineral fibreboard With intumescent coating
Pre-coated mineral fibreboard for quick and easy installation
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Specially for non-load bearing partitions
- Easy to apply
- Excellent sound protection properties
- Non-flammable: Building material class DIN 4102-A
- Nominal density 150 kg/m³
- Seals off fire and flue gas
For use in system
- Fire partition W combination [C] + [C1]
- Fire partition W1 [C]
- Fire partition 90 [C1]
- Specially for non-load bearing partitions F90
- For cable and pipe partitions with a fire resistance class of "fire-resistant" in solid ceilings/walls and in walls and in drywalls
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!