For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Benefits:
- Specially designed for fire penetration seals in solid ceilings and walls and in EI60 walls of lightweight construction
- Easy to apply
- Excellent sound insulation properties
Properties:
- Top-coated mineral fibreboard for quick and easy installation
- Non-flammable mineral fibreboard (building material class EN 13501-1-1-11)
- Nominal density: 150 kg/m³
- Seals off fire and flue gases
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!