For detailed information, other images and documents, please select individual articles from the following table.
FPMF Board 1-S
For fire rated pipe and cable penetration seals in flexible partition walls and massive walls.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
FR boards are high-density mineral-wool boards with fire-retardant coating on one side.
FR boards, 1-S: 1200x600x50 mm.
- Fire resistance classes up to EI 120 U/U, depending on the installation situation and the material
- The boards are pre-coated for quick and easy installation
- Excellent soundproofing
Gaps and edge joints are to be sealed with ACR 240 fire-retardant acrylic. Other system components are Würth FP strips and FP backfill material.
Usage for fire-rated partitions must comply with ETA 21/0078 and the relevant assembly instructions.
Combi partitioning of metal and plastic pipes and electrical wires in lightweight dividing walls and solid walls in accordance with ETA-21/0078.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!