Welcome to Würth Belux Only for professionals
Big microfibre car cloth
Big microfibre car cloth - 1
Big microfibre car cloth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Big microfibre car cloth

High-performance microfibre cloth for drying after wet cleaning in the automotive sector

See product details

Available in 1 version
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
High-quality and soft microfibre cloth (large), soaks up water brilliantly with exceptional absorption.



Highly absorbent


The thick pile has high water absorption - up to 500%



The plush structure takes up to 5 times its own weight in water


  • Suitable for fast, easy and gentle drying and high-gloss polishing

  • The perfect drying cloth after washing a vehicle


Loopless


Leaves no scratch marks and is very gentle on the paint



Easy-care


Can be washed at 60°C in the washing machine (without fabric softener)



XL format

Notice

Can be washed at 60°C in the washing machine (do not use fabric conditioner)