For detailed information, other images and documents, please select individual articles from the following table.
Microfibre cloth BASIC
Microactive cloth ideal for vehicle valeting and maintenance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Outstanding cleaning power
- Dry use
Dust attraction through static effect
- Wet use
Removes coarse and greasy dirt
Cleans without using cleaning agents
- Cost savings
- Low environmental impact
Stitch-free, protects against scratches
Washable up to 60 °C
Recommendations:
- Wash before first use
- Do not wash with fabric softener
- Air-dry after use
- Wash the microfibre cloth before first use.
- Washable up to 60 °C (do not use fabric conditioner).
Ideal for auto detailing and vehicle care, and for polishing jobs. When dry, the cloth attracts dust and fine deposits like a magnet thanks to its static charge. When dampened before use, the cloth can remove coarse and greasy dirt.
We recommend that you wash the cloth before using it on sensitive and light-coloured surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!