Welcome to Würth Belux Only for professionals
Metal cavity anchor without screws W-MH

For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor without screws W-MH

For use with threaded parts

See product details

Available in 2 versions
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
  • Once the anchor is expanded, any fastening element with a metric thread can be used: eye bolts, hooks, threaded rods etc.

  • The head of the anchor can be removed by unclipping: the expanded anchor can then be recessed into the substrate (except for anchor Ø 8).

  • Zinc-plated steel body.

  • Large thin shaft to ensure that the anchor lies as flush to the surface as possible.

  • Two highly effective anti-rotation barbs.

  • Extremely good load distribution across the five arms of the anchor (four in the case of M4 anchor).