Welcome to Würth Belux Only for professionals
Machine setting tool
Machine setting tool - 1
Machine setting tool - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine setting tool

For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill

See product details

Available in 1 version
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
Standard SDS-plus drive arbor for ease of use


Suitable for all Würth hammer drills with SDS-plus drive arbor



  • Particularly suitable for economical bulk installations

  • Even, optimum load transfer — minimal insertion effort

  • Conical mount perfectly adapted to fixing bolt anchor's connecting thread for neat, central anchor insertion

  • Reduced setting times

  • Also ideal for overhead installation and for hard-to-reach attachments (e.g. railings/hanging pipes)

  • High-quality steel guarantees long service life

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

Usable anchors
Product descriptionDesignationDimensions
02.5Fixing bolt anchor W-FAZ/SM8 - M16
02.6Fixing bolt anchor W-FAZ/A4M8 - M16
11.1Fixing bolt anchor W-FA/SM8 - M16
11.1Fixing bolt anchor W-FA/hot-dip galvanizedM8 - M16
11.2Fixing bolt anchor W-FA/A4M8 - M16
HCR anchors available by special order