Welcome to Würth Belux Only for professionals
Calibration device for calibrating the assistance systems of commercial vehicles ADAS Calibration Tool Basic

For detailed information, other images and documents, please select individual articles from the following table.

Calibration device for calibrating the assistance systems of commercial vehicles ADAS Calibration Tool Basic

Laser-assisted and mobile calibration device for calibrating the assistance systems of trucks, buses and vans, including mounting bracket

See product details

Available in 1 version
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
Generate additional revenue through multi-brand service


  • Whether truck, bus or van, our product offers one solution

  • The laser-assisted ADAS calibration tool is a calibration device for the most common vehicle manufacturers and models

  • Suitable for calibrating the assistance systems according to the geometric axle or vehicle symmetry axle

  • Very easy to transport and can be used almost immediately due to quick setup times

  • The integrated double tube extension shortens the system setup time and supports a special assembly setting for vans

  • Calibration is carried out according to OE manufacturer's specifications

  • Modular and therefore expandable at any time for calibration of the front camera on vans, as well as the radar calibration on heavy-duty commercial vehicles

  • The diagnostic report for submission to the insurance company is printed out via the W.EASY multi-brand diagnostics


Scope of delivery


  • Trolley incl. mounting mast and adjustable

  • Double tube extension

  • Swivelling line laser

  • Special tool for determining the camera height

  • 2 pcs laser units with scale

  • 2 pcs self-centring wheel sensors

  • 2 pcs precision mirror scales

  • Transport case with foam inserts for scales and mirrors
Notice

W.EASY multi-brand diagnostics is required for diagnostics and calibration. Expandable for radar calibration on heavy-duty commercial vehicles, as well as for calibration of the front camera on vans. Supplementary items include mounting bracket and calibration boards for MAN/Scania/Iveco (WW02800330) and Volvo/Renault (WW01000674).