Welcome to Würth Belux Only for professionals
Master wiper arm puller set 18 pieces
Master wiper arm puller set 18 pieces - 1
Master wiper arm puller set 18 pieces - 2
Master wiper arm puller set 18 pieces - 3
Master wiper arm puller set 18 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Master wiper arm puller set 18 pieces

Universal assortment for pulling windscreen wiper arm from wiper arm shaft, widest possible market/model coverage.

See product details

Available in 1 version
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
  • Gentle removal without damaging the bodywork or the wiper arm and the shaft.

  • Depending on the support option, the pressure spindle or the slide hammer can be used for removal.

  • For wiper arm shafts with internal washer nozzles, either a hollow spindle attachment or slide hammer are available.


Scope of delivery:


  • 1 x pressure spindle 95 mm, M12

  • 1 x spindle attachment hollow, for central washer nozzles, brass

  • 1 x spindle extension, brass

  • 1 x slide hammer

  • 8 x fork insert

  • 1 x wiper arm puller, fork width 15.0 mm (to be used as OE T10369/1)

  • 1 x wiper arm puller, fork width 24.0 mm (to be used as OE T10369/2)

  • 1 x wiper arm puller, fork width 15.0 mm (to be used as OE T10369/3)

  • 1 x wiper arm puller, fork width 26.5 mm (to be used as OE T10369/4)

  • 1 x universal 2-arm puller with two arm pairs

  • 1 x wash nozzles cleaning and adjustment pin