For detailed information, other images and documents, please select individual articles from the following table.
Paper fold masker
Pre-folded masking paper with a thin flat crepe adhesive tape for indoor masking
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Masking paper with flat crepe adhesive tape
- Heat-resistant up to 80 °C
- Suitable for all colours
Coniferous wood kraft paper, natural colour (34 g/m2)
- Bleed-resistant, pre-folded kraft paper
- Excellent absorption of water and solvents
Easy and precise to use
Environmentally friendly covering
To ensure residue-free removal, the tape must be removed immediately after the paint has dried.
The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
Temporary protection during painting and plastering work. For fast and environmentally friendly covering and masking indoors such as windowsills, skirting boards, radiators, gaps, edge surfaces etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!