Welcome to Würth Belux Only for professionals
Self-adhesive protective film Mask Clean
Self-adhesive protective film Mask Clean - 1
Self-adhesive protective film Mask Clean - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-adhesive protective film Mask Clean

Suitable as surface protection for painting and varnishing work for covering mixing and working tables, workshop floors and scales

See product details

Available in 1 version
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
  • High-quality, self-adhesive removable film is lint-free and extremely tear-resistant

  • Quick and easy to apply, also easy to remove without leaving any adhesive residue

  • Strongly adhesive inside prevents slipping

  • Extremely non-slip outside with special surface texture

  • Resistant to paints and solvents

  • Antistatic
Notice

Not suitable for use in ATEX zones 1, 2, 20, 21 or 22

Application area