Welcome to Würth Belux Only for professionals
Manual chain hoist without overload protection

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Manual chain hoist without overload protection

For lifting and moving heavy loads

See product details

Available in 5 versions
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
  • With high-strength zinc-plated round steel chain in accordance with EN 818-7-T

  • Both load hooks feature a forged closure and can be rotated through 360°

  • With automatic load pressure brake when raising and lowering

  • Sturdy housing made of sheet steel or chrome-plated version with a high level of corrosion protection

  • With asbestos-free brake discs