The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Magnetic lock piece
For Eneo CC electromechanical multiple locks with two bolts/two power wedges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimum security and convenience due to integration into the Eneo CC electromechanical multiple lock; as soon as the door is closed, the motor receives an impulse and closes the lock
- Flexible application for wooden house doors and multiple locks
- For universal use for DIN R and L directions
Individually adjustable contact pressure through adjustable magnets and eccentric fitting
- Laterally adjustable by turning a size 3 cam lock nut from the front.
- Magnet adjustable by turning a size 3 cam lock nut from behind, 0-4 mm.
Delivery time: approx. 15 working days after receipt of order
The slanted screw connection of 20° increases break-in/anti-burglary protection.
Magnetic lock piece with cup for recessing for 4 mm rebate space.
For DIN R /DIN L, by simply rotating lock piece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!