Welcome to Würth Belux Only for professionals
Magazine screw assembly S 50 TB-M
Magazine screw assembly S 50 TB-M - 1
Magazine screw assembly S 50 TB-M - 2

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screw assembly S 50 TB-M

Indispensable for all drywall builders and wherever series screw connections save time. Especially well-suited for dry construction screws. With matching adapter S 50 TB and TBS 18-A and two PH2 bits.

See product details

Available in 1 version
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
Save time in production line screwing


For belted screws



High level of flexibility while working


For screws from 3.5 x 25 mm to 4.2 x 55 mm



Extremely handy and lightweight


Low-fatigue working, even over extended periods.

Notice

High-speed construction screwdriver must be ordered separately.