Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
Our cutting disc with a long service life and maximum cutting performance
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Steel/stainless steel. Extremely fast drilling speed and long service life, even in solid stainless steel materials