Welcome to Würth Belux Only for professionals
Machine tap HSCo, DIN 371/376, Cast pro, TiAlN
Machine tap HSCo, DIN 371/376, Cast pro, TiAlN  - 1
Machine tap HSCo, DIN 371/376, Cast pro, TiAlN  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo, DIN 371/376, Cast pro, TiAlN

The cast material professional for processing cast materials, such as cast iron, cast iron with graphite nodules, malleable iron, ADI, and GGV.

See product details

Available in 4 versions
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
  • Tool type for through hole and blind hole threads

  • High cutting speeds of up to 30 m/min

  • Up to three times longer service life compared to similar uncoated tools in abrasive materials due to the extremely high hardness and temperature resistance of the TiAlN coating

  • Cutting geometry precisely tailored to cast materials reduces the risk of outbreaks

  • Increased number of cuts (from ∅ M5) and X allowance for a longer service life

  • Suitable for minimum quantity lubrication
Notice

When thread cutting, sufficient coolant and lubricant must be added.