Welcome to Würth Belux Only for professionals
Machine tap HSCo NeoTap green through hole DIN 371/376
Machine tap HSCo NeoTap green through hole DIN 371/376 - 1
Machine tap HSCo NeoTap green through hole DIN 371/376 - 2
Machine tap HSCo NeoTap green through hole DIN 371/376 - 3
Machine tap HSCo NeoTap green through hole DIN 371/376 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo NeoTap green through hole DIN 371/376

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

See product details

Available in 10 versions
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
Newly developed geometry combining a left-hand spiral and a spiral point tap


Optimised, reliable chip removal



Homogenised surface structure due to state-of-the-art finishing process


Excellent chip removal



Extra-long groove


Optimised coolant supply for deep threads



Cutting edge geometry precisely tailored to stainless steel



Up to 50 % longer service life compared to conventional plain machine taps



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.