Welcome to Würth Belux Only for professionals
Machine tap HSCo NeoTap blue through hole DIN 371/376
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 1
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 2
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 3
Machine tap HSCo NeoTap blue through hole DIN 371/376 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo NeoTap blue through hole DIN 371/376

The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².

See product details

Available in 14 versions
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
Newly developed geometry combining a left-hand spiral and a spiral point tap


Optimised, reliable chip removal



Homogenised surface structure due to state-of-the-art finishing process


Excellent chip removal



Up to 30 % longer service life compared to conventional plain machine taps



Cutting edge geometry precisely tailored to steel materials



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.