Welcome to Würth Belux Only for professionals
HSCo Multi Special machine tap, long Blind hole
HSCo Multi Special machine tap, long Blind hole - 1
HSCo Multi Special machine tap, long Blind hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Special machine tap, long Blind hole

Long version for universal use with steel, stainless steel, cast metals and non-ferrous metals up to a tensile strength of 1,200 N/mm²

See product details

Available in 10 versions
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
Extra-long shank


  • Ideal for deep threads and hard-to-reach areas


Geometry and surface


  • Highly flexible use with practically any material due to the universal geometry

  • Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry ensure a long service life and high process reliability

  • Vaporised surface allows for excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits


Product packaging is made from 100 % PCR (recycled plastic from household waste) and can be recycled further

Notice

Sufficient amounts of coolant and lubricant must be added when cutting threads.