Welcome to Würth Belux Only for professionals
Shielding-Gas Welding Wire Stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Shielding-Gas Welding Wire Stainless steel

For MIG welding of stainless steel according to DIN 8556

See product details

Available in 3 versions
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
Notice

With wet corrosion:


  • Highest operating temperature +400°C

  • Heat and scale resistant to approx. +800°C
Properties of pure weld metal (guide values)
SG2 SG3 Stainless steel SGX2
CrNiMo1912/1.4430
Aluminium
SG AlMg5
Shielding gas (DIN 32526)CO₂Mixed gasCO₂Mixed gasArgonArgon
Yield strength (N/mm²)> 420> 450> 460> 495> 350> 120
Tensile strength (N/mm²)> 520> 570> 560> 590> 600> 220
Elongation A 5 %> 25> 252828> 3016