Welcome to Würth Belux Only for professionals
MIG/MAG welding system MM 230
MIG/MAG welding system MM 230 - 1
MIG/MAG welding system MM 230 - 2
MIG/MAG welding system MM 230 - 3

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG welding system MM 230

Welding system with 2-roller wire feed unit for welding aluminium, steel and stainless steel welding wire

See product details

Available in 1 version
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
  • Adjustable switching mechanism using step switch with 7 levels enables flexible setting of the welding current

  • Overload protection as the thermal control prevents overheating of the machine

  • Fan cooling allows use for a long time

  • Always the right current thanks to automatic control of the welding current, post-purge gas flow and spot welding time

  • The wire feed automatically adjusts to the selected level

  • Switching from 2/4-cycle spot welding allows comfortable welding
Notice

Guideline value for flow rate in l/min: Wire dia. x 10 = l/min



Hose pack must be converted from PTFE cores to process aluminium and stainless-steel welding wires


  • Aluminium torch set 098430005

  • Stainless steel torch set 098430006

  • Stainless steel torch set 098430007


Spare parts documentation in accordance with (EU) 2019/1784 - requirements for the environmentally friendly design of welding equipment. The corresponding documentation is stored in the Würth Partsmanager (https://pm.wuerth.com/index.php). For further questions please contact the respective sales rep or the product and application service team.