Welcome to Würth Belux Only for professionals
Roof tile drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Roof tile drill bit

Special drill bit for rotary drilling, even in the hardest of roof tiles.

See product details

Available in 4 versions
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
Extremely hard


Even the hardest roof tiles are unable to hold out due to the special carbide panel with special geometry



Extremely accurate drilling


Precision-ground spiral grooves



Standardised 1/4-inch hexagonal shank


  • No slippage in the drill chuck

  • Suitable for any bit holder
Notice
  • Observe rotation speed (approx. 600-1000 rpm)

  • Increase the contact pressure for very hard materials

  • Not suitable for impact drilling