For detailed information, other images and documents, please select individual articles from the following table.
High-strength MBT blind stud, flat head
Sleeve: Galvanised steel, blue passivated (A2K), pin: Galvanised steel, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
High-strength riveting range
- Consistent high preload
- Positive and friction locking
- Completely vibration-proof
- Excellent characteristics with respect to fatigue
- High tensile and shear strength values enable connections for the very highest loads.
- Captive rivet pin (mechanically locked)
- Secure filling of drill hole, airtight and splash-proof
- Exceptionally large clamping length range
- Quick installation with consistent quality thanks to use of pneumatic device.
May only be installed with lever riveting pliers (art. no. 0949810) or PNG 122 (art. no. 070393733) and matching nozzle (∅ 4.8 mm: art. no. 0946820 or ∅ 6.5 mm: art. no. 0946830).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!