Welcome to Würth Belux Only for professionals
BF-13 TC M-CLICK quick-action drill chuck

For detailed information, other images and documents, please select individual articles from the following table.

BF-13 TC M-CLICK quick-action drill chuck

Quick-action drill chuck with tungsten carbide clamping jaws and M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle

See product details

Available in 2 versions
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
  • Convenient and quick drill chuck changing due to the WÜRTH M-CLICK quick-change system

  • Durable and high-quality solid metal quick-action drill chuck with tungsten carbide clamping jaws from Röhm

  • Short bits inserted into the M-CLICK spindle can be completely pushed into the attached drill chuck - no need to pull out the bit

  • One-handed tool changing when using power tools on which the drill spindle is automatically locked (spindle stop)