Welcome to Würth Belux Only for professionals
M-CLICK+ hole saw adapter BMLA-A4/A2
M-CLICK+ hole saw adapter BMLA-A4/A2 - 1
M-CLICK+ hole saw adapter BMLA-A4/A2 - 2
M-CLICK+ hole saw adapter BMLA-A4/A2 - 3
M-CLICK+ hole saw adapter BMLA-A4/A2 - 4

For detailed information, other images and documents, please select individual articles from the following table.

M-CLICK+ hole saw adapter BMLA-A4/A2

Quick-change mount for hole saws with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle

See product details

Available in 1 version
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
  • Convenient and quick attachment change due to the Würth M-CLICK quick-change system

  • Very compact overall system can also be used in very confined places

  • The head length is reduced to a minimum due to direct connection to the machine

  • Reliable and safe use of hole saws, as the hole saw is prevented from falling caused by the drill chuck accidentally opening

  • The very low manufacturing tolerances and the direct and precisely fitting connection to the drill spindle ensure significantly less vibration and more precise concentricity of the saw, resulting in a longer service life of the cylinder saw and less wear on the bearing of the drive unit

  • To change the saw, the chuck does not have to be removed from the drill spindle, which allows one-handed operation. In addition, the supplied adapters allow a very simple and quick change of the different diameters