For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
| Suitable for | Lower ladder section | |||
| Aluminium rope ladder Design up to 2017 Art. no. | Aluminium rope ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
| - | 0962 930 514 | 1 x 14 | 0962 993 314 | 1 |
| - | 0962 930 516 | 1 x 16 | 0962 993 316 | 1 |
| - | 0962 930 518 | 1 x 18 | 0962 993 318 | 1 |
| - | 0962 930 520 | 1 x 20 | 0962 993 320 | 1 |
| 0962 931 294 | - | 1 x 14 | 0962 994 114 | 1 |
| 0962 931 296 | - | 1 x 16 | 0962 994 116 | 1 |
| 0962 931 298 | - | 1 x 18 | 0962 994 118 | 1 |
| 0962 931 220 | - | 1 x 20 | 0962 994 120 | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!