Welcome to Würth Belux Only for professionals
Lower ladder section for aluminium extension ladders

For detailed information, other images and documents, please select individual articles from the following table.

Lower ladder section for aluminium extension ladders

See product details

Available in 12 versions
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
Suitable forLower ladder section
Aluminium extension ladder
Design up to 2017
Art.
Aluminium extension ladder
Design from 2018
Art. no.
No. of

rungs
Art. no.PU/Qty.
-0962 930 2081 x 80962 993 1081
-0962 930 2101 x 100962 993 1101
-0962 930 2121 x 120962 993 1121
-0962 930 2141 x 140962 993 1141
-0962 930 2161 x 160962 993 1161
-0962 930 2181 x 180962 993 1181
0962 931 208-1 x 80962 993 8081
0962 931 210-1 x 100962 993 8101
0962 931 212-1 x 120962 993 8121
0962 931 214-1 x 140962 993 8141
0962 931 216-1 x 160962 993 8161
0962 931 218-1 x 180962 993 8181