Welcome to Würth Belux Only for professionals
Long sanding belt metal CERALINE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Long sanding belt metal CERALINE

For perfect pre-sanding of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces.

See product details

Available in 3 versions
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
  • Very straightforward, fast and perfect pre-sanding with a very long service life thanks to the ceramic abrasive grain

  • Consistent surface quality ensured by the self-sharpening effect of the ceramic abrasive grain

  • The fabric backing means that the product works perfectly with the contact roller, the contact shoe or with hand pads
Notice

Step 1: Pre-sanding with long sanding belt metal CERALINE (select as fine a grain as possible, depending on the initial condition of the workpiece and the desired result; example article number 0674418012)


Step 2: Intermediate sanding with long sanding belt metal compact grain (performed with grain size 240; example article number 0674518024)


Step 3: Final sanding (finish sanding) with long sanding belt metal fleece (performed with medium version; example article number 0585441801)



The optimum belt speed should be selected as appropriate for the material to be processed (thickness and type). The recommended belt speed is a guideline value only. The belt speed and the contact pressure affect the service life of the sanding belt and the surface results.