Welcome to Würth Belux Only for professionals
Chiptronic locking bolt for revolving doors and drawers
Chiptronic locking bolt for revolving doors and drawers - 1
Chiptronic locking bolt for revolving doors and drawers - 2
Chiptronic locking bolt for revolving doors and drawers - 3
Chiptronic locking bolt for revolving doors and drawers - 4
Chiptronic locking bolt for revolving doors and drawers - 5

For detailed information, other images and documents, please select individual articles from the following table.

Chiptronic locking bolt for revolving doors and drawers

See product details

Available in 1 version
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
  • Can be used on fronts with no handles

  • Tolerance absorption ± 3 mm

  • Can be used on right or left
Notice

Revolving doors also available with locking bolt, art. no. 0683 532 914. This also requires the external antenna set, art. no. 0683 532 920.