For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The integrated alarm button provides simple and manual triggering
- Quick and easy acknowledgement of faults thanks to integrated reset button
- There are three LEDs at the front to show the system's status
- Line monitoring is optionally possible
- DIN EN 14637 and DIBT-compliant
- Cable routing from three sides: Surface-mounted from above and below IP 54 and flush-mounted from the rear IP 30
- Integrated manual triggering with changeable labelling
The FSZ Basis central locking system is a power supply unit, manual switch, alarm storage unit and reset button all in one. Together with the approved smoke switch and door adhesive magnets, it forms a hold-open device for controlling fire and smoke protection doors and gates.
For administrative and office buildings, hospitals, hotels, arenas and stadiums, museums, department stores and shopping centres.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!