Welcome to Würth Belux Only for professionals
KIM 44 Profi locking rod
KIM 44 Profi locking rod - 1
KIM 44 Profi locking rod - 2
KIM 44 Profi locking rod - 3
KIM 44 Profi locking rod - 4
KIM 44 Profi locking rod - 5

For detailed information, other images and documents, please select individual articles from the following table.

KIM 44 Profi locking rod

For optimal load securing in vehicle interiors

See product details

Available in 1 version
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
Large adjustment area with spring pressure for vertical use



Made from high-strength aluminium tube


Very light, for optimum handling and the highest locking force BC.



  • Protective sleeve protects the load from damage by the locking bar

  • Forged telescopic bolt ensures secure hold in the rail

  • Stable, long-lasting quality — recyclable
Application area