For detailed information, other images and documents, please select individual articles from the following table.
Liquid foil CERAfix® 302
Watertight, elastic, polymer dispersion-based sealing compound for sealing in a compound structure (AIV-F) for water impact classes W0-I and W1-I in floor applications and W2-I in wall applications according to DIN 18534
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
Certified quality
- General test certificate from construction authorities
- Classification of fire behaviour in accordance with DIN EN 13501-1 and EN ISO 11925-2
Ready to use
- Can be used directly from the container
- No mixing required
- Fast application
Particularly high degree of flexibility
- Very suitable for bridging cracks
- Secure even on surfaces subject to cracking and considerable movement
Short drying time
- Quick to build up layers, e.g. with subsequent sealing and laying work
- Reduces downtimes
Water vapour permeable
Ideal for slightly damp surfaces
Solvent-free
Can be painted, rolled or filled
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
Do not allow water to make contact with surface until fully hardened! Not suitable for underwater applications.
For quick, seamless sealing under tiles and panels in indoor applications, e.g. in bathrooms, showers, living areas. CERAfix 302 is suitable for sealing in a compound structure for water impact classes W0-I, W1-I as per ZDB leaflet "Verbundabdichtungen" (compound sealing) and on wall surfaces for water impact class W2-I according to DIN 18534 Part3.
Prime substrates according to their requirements.
Available in two different colours for work supervision. Liquid seals must always be applied in two layers.
The surface must be solid, load-bearing, clean, dry and free from separating substances. The material is applied with a brush or a roller. Before application, prime the surface with CERAfix 101, art. no. 5875100101. Apply an even layer of CERAfix 302 once the primer has dried. Reinforce the elastic surface seal by applying Würth CERAfix 310, art. no. 5875100310, in the wall/floor joint area. The tiles can be adhered directly to the CERAfix 302 once fully dried.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!