Welcome to Würth Belux Only for professionals
Line marker

For detailed information, other images and documents, please select individual articles from the following table.

Line marker

Marking spray for manually marking and line marking in the line-marking cart

See product details

Available in 3 versions
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
Abrasion-resistant


Long-term resistance against wear from vehicles.



Resistance to weathering


Resistant to range of climatic influences.



Wide range of applications


Good adhesion to absorbent and non-absorbent surfaces.



Quick drying time


Fully resistant after approx. 15–20 minutes. Completely dry after 24 hours.



Economical


One can produces approx. 25–50 m road surface markings (depending on line width).



Easy to use


Specially designed protective cap with integrated spray head.



The shelf life is 2 years

Notice

The protective cap can be secured against unwanted spraying by turning. Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is two years. The surface must be dry and free from dust and grease. Cannot be used on other paints or paint residues.