Welcome to Würth Belux Only for professionals
Lnch pin a. spr cot pin ass 145 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Lnch pin a. spr cot pin ass 145 pieces

Zinc-plated steel

See product details

Available in 1 version
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
Assortment of 145 pcs


  • 10 linch pins dia. 4.5 mm

  • 10 linch pins dia. 6 mm

  • 10 linch pins dia. 8 mm

  • 10 linch pins dia. 10 mm

  • 5 linch pins dia. 11 mm

  • 10 spring cotter pins, 2 x 50 mm single loop

  • 10 spring cotter pins, 2 x 50 mm double loop

  • 10 spring cotter pins, 3 x 56 mm

  • 10 spring cotter pins, 3 x 62 mm

  • 10 spring cotter pins, 4 x 60 mm

  • 10 spring cotter pins, 4 x 78 mm

  • 10 spring cotter pins, 5 x 85 mm

  • 10 spring cotter pins, 5 x 92 mm

  • 10 spring cotter pins, 6 x 105 mm

  • 5 spring cotter pins, 6 x 120 mm

  • 5 spring cotter pins, 8 x 130 mm