Welcome to Würth Belux Only for professionals
Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL
Light tile adhesive PLUS CERAfix<SUP>®</SUP> 403 C2 TE S1Flex/XL - 1
Light tile adhesive PLUS CERAfix<SUP>®</SUP> 403 C2 TE S1Flex/XL - 2
Light tile adhesive PLUS CERAfix<SUP>®</SUP> 403 C2 TE S1Flex/XL - 3

For detailed information, other images and documents, please select individual articles from the following table.

Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL

Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Very high degree of flexibility


Fulfils the requirement criteria of the information leaflet for flexible mortar



Very versatile


Can be adjusted as thin, medium, thick and pourable bed mortar



Quality-tested in accordance with Euro standards


  • Fulfils and exceeds class C2 in accordance with EN 12004

  • Fulfils class S1 for pliable tile adhesive


Minimal dust



For variable and versatile use


  • Can be used as compensating filler and thin bed, medium bed and pourable bed mortar

  • Ideal for all ceramic coverings


Excellent stability and high degree of initial adhesion


  • Prevents wall covering tiles from slipping

  • Heavy and large tiles can be securely bonded


Long adhesive drying and processing times


  • Corrections can be made long after tiles are laid

  • Fast laying progress


Resistant to thawing/freezing alternations


  • Suitable for indoor and outdoor use

  • Can be used in wet rooms and swimming pools exposed to high stresses


Suitable for underfloor heating



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance
  • Tested in accordance with EN 12002 S1

  • Fire behaviour: A1/A1fl

  • Adhesive pull strength after dry storage: ≥ 1 N/mm²

  • Adhesive pull strength after water storage: ≥ 1 N/mm²

  • Adhesive pull strength after warm storage: ≥ 1 N/mm²

  • Adhesive pull strength after alternating freezing/thawing stress: ≥ 1 N/mm²

  • Slip resistance: ≤ 0.5 mm


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C)

  • Material that is already setting must not be subsequently diluted with water

  • Observe the processing guidelines provided by the manufacturer. If necessary, test surfaces must be created

  • The product has an alkaline reaction to moisture

  • This product is low-chromate in accordance with directive 2003/53/EC

  • Please observe the valid safety data sheet, GISCODE: ZP1
Application area
CoverageApprox. 1.6 to 1.9 kg/m² using a 6 mm notched trowel
Approx. 2.2 to 2.5 kg/m² using an 8 mm notched trowel
Approx. 2.9 to 3.2 kg/m² using a 10 mm notched trowel
StorageDry, 12 months in original sealed Würth container, once opened use immediately
CleaningWith water immediately after use
Delivery format15 kg plastic sack
DisposalDispose of cured product residues under waste code 17 09
04 as common construction and demolition waste.
* At +20°C and 50 % relative humidity; lower temperatures lengthen and higher temperatures shorten the indicated times.
** The amount of water required is based on empirical values. It may be necessary to add more water depending on the application.