Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For supporting the engine when working on supporting bearings, toothed belt/timing chain, water pump or tensioning rollers
Universal engine bridge with four-point support
For lifting the engine with or without transmission during repairs on the clutch and differential, engine bracket, hydraulic support, frame support and silent bearing. Load-bearing capacity: 2 x 300 kg
With a robust frame construction and a load capacity of 2,000 kg as well as an extremely low saddle height.
Swivelling arms enable flexible applications. Load-bearing capacity max. 400 kg.
Facilitate easy transportation and ensure good steerability