Welcome to Würth Belux Only for professionals
Body trim lever set Two pieces
Body trim lever set Two pieces - 1
Body trim lever set Two pieces - 2
Body trim lever set Two pieces - 3
Body trim lever set Two pieces - 4
Body trim lever set Two pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Body trim lever set Two pieces

Extra-slim lever set for removing and installing bodywork and interior trim parts

See product details

Available in 1 version
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
  • Extremely compact design with extra-slim tool ends

  • Tools become thinner toward the tip

  • Developed by aircraft mechanics to pry up and position aircraft panels

  • Manufactured from break-proof special steel
Notice
  • Two levers, three options

  • Type 1: Bent lever + straight lever

  • Type 2: Bent lever