Welcome to Würth Belux Only for professionals
CO2 leakage tester
CO<SUB>2</SUB> leakage tester - 1
CO<SUB>2</SUB> leakage tester - 2
CO<SUB>2</SUB> leakage tester - 3
CO<SUB>2</SUB> leakage tester - 4
CO<SUB>2</SUB> leakage tester - 5
CO<SUB>2</SUB> leakage tester - 6

For detailed information, other images and documents, please select individual articles from the following table.

CO2 leakage tester

Leakage tester set for early detection of leaks between the combustion chamber and cooling system.

See product details

Available in 1 version
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
Easy and quick to apply


  • Suitable for all standard radiator plug-type necks and expansion tanks

  • No time-consuming assembly of units

  • Secure diagnosis within a few minutes, without need to remove any parts

  • Ideal for performing routine checks and customer service tasks

  • Ideal for engine checks in the used car trade


The smallest leaks and those leaks that only occur at high combustion pressures (over 30 bar) and high stresses are easy to find


  • Leaks that only occur intermittently at hotter temperatures can still be identified at a later date

  • Optimum supplement to a pressure test (only max. approx. 1 bar)


Liquid used is safe, free from acid and non-flammable


  • Easily disposed of

  • Environmentally sound
Notice

Detailed information can be found in the operating instructions.


Important: When using the CO2 leakage tester, always ensure that no coolant is drawn in.


A diesel engine operates under light load with high excess air and the combustion gas contains a high proportion of unconsumed air. Therefore, place the diesel engine under as high load as possible by means of a test drive or repeatedly revving prior to performing a CO2 leakage test.