Welcome to Würth Belux Only for professionals
WASH Space XX laundry separation system
WASH Space XX laundry separation system - 1
WASH Space XX laundry separation system - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WASH Space XX laundry separation system

Clear laundry separation

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • The various containers allow different types/colours of laundry to be stored separately from each other

  • Easy and convenient access to the container and trouble-free removal thanks to the over-extension

  • The containers can be carried comfortably using the handles

  • Thanks to the supplied installation template, no measuring is required during installation in the cabinet

  • Easy and convenient 3D front adjustment, even after installation

  • Containers are easy to clean

  • Retrofittable at any time

  • For cabinet widths from 300 to 600 mm

  • For installation depths of min. 515 mm

  • For installation heights of min. 580 mm