Welcome to Würth Belux Only for professionals
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch - 1
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch - 2
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch - 3
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch - 4
Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lashing strap with clamping lock, two pieces With S-hook, double J-hook and safety latch

For small to medium loads

See product details

Available in 1 version
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
  • Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process

  • No unwanted unhooking thanks to the safety latch on the double J-hook

  • No scratches as S-hooks are coated with PVC
Proof of Performance

In accordance with EN 12195-2



GS-certified

Notice
  • Additionally, place the goods to be secured on non-slip mats

  • Lashing straps with coloured belt strap are not 100 % colour-fast
Application area