Welcome to Würth Belux Only for professionals
Laser receiver LR2
Laser receiver LR2 - 1
Laser receiver LR2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver LR2

Laser receiver with LED display for RL3/RL5/RL04/Lasermat rotation laser

See product details

Available in 1 version
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
LEDs on front and rear easy to read


  • LED display, green for set level

  • LED display, red for above/below


Impact-proof housing


For a long service life



Integrated retaining magnet


For fastening to metallic substrates.



Impact resistance on concrete


1.5 m



Destination window


50 mm



Volume


100 dB



2 x 1.5 volt "AA" batteries included in delivery