For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 3-19
Handy, lightweight and very precise distance meter for measuring lengths and calculating areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Measuring accuracy +/- 1.5 mm over the complete measuring range of 0.2-100 m
Easy to read
Large, illuminated three-line display
Impact protection
Extra-thick soft elements
Detection of the correct measuring position
Fold-out measuring flap
Data and images can be transferred to a tablet or smartphone using the Android/iOS app
Bluetooth smart function
Automatic end detection
No time-consuming pre-setting necessary
Scope of delivery:
- 2x 1.5 V AAA batteries
- Textile protective case
- Operating instructions on CD
The WDM 3-19 meets the new ISO standard 1633-1.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!