For detailed information, other images and documents, please select individual articles from the following table.
Laser range finder WDM 3-12
High-precision, robust laser range finder with all essential functions.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Technical specifications (accuracy ± 1.0 mm, range 80 m) satisfy all the requirements of the new ISO Standard 16331-1
Large illuminated display
Excellent legibility
Cubic measurement function
Shell surface and/or cubic dimensions
Extremely sturdy, handy device
- Impact protection with extra-thick soft components
- IP65 (dustproof and protected against water jets from all directions)
Automatic detection of end piece position
- Permits measurements from slots and corners
- Precise measurements with the aid of a corner stop
Tripod screw
Permits precise measurement from the tripod
Functions
- Area calculation
- Volume calculation
- Cubic dimensions
- Tracking (permanent measurement)
- Pythagorean theorem
- Marking function
- Timer
- Memory (10 locations)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!