For detailed information, other images and documents, please select individual articles from the following table.
Large box for concrete, with mineral fibreboard and transformer tunnel Quick-fix
Tool-free pipe entry EN 20/EN 25 using quick-fix technology
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Saves time
Pipes do not need to be cut
Mineral fibreboard
- Diameter: 170 mm
- Thickness: 15 mm
For mounting on the formwork using nails/hot adhesive or for fastening onto the reinforcement using the optional wings.
Suitable for DIN EN pipes with a diameter of up to 25 mm. For ceilings from 160 mm thick.
For installing lights with transformers etc. Transformer tunnel for 1 electronic safety transformer (to 150 VA SELV).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!